PASS & SEYMOUR 5671LA 15Amp 250V NEMA 6-15R Heavy-Duty Spec Grade Single Receptacle - Back & Side Wire, Light Almond
Description
PRODUCT FEATURES:- RoHS Compliant- Corrosion-resistant, plated steel strap locked in to face and back body to resist pulling away from face/body assembly.- One-piece brass, triple-wipe power contacts for lasting retention.- Easily accessed break-off, line-contact connecting tab for fast, easy split-circuit wiring.- Impact-resistant nylon face and thermoplastic back body.- Internal screw-pressure-plate back wire capable of accepting #14 - #10 AWG solid or stranded copper or copper-clad wire.- Terminal compartments isolated from each other for positive conductor containment.- Tri-drive terminal and mounting screws.- Auto-ground clip assures positive ground.
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Item Name | Straight Blade Single Receptacle | Type | Heavy-Duty |
Grade | Federal Specification | Size | 4.25x1.25x1.81 |
Voltage Rating | 250 V | Amperage Rating | 15 A |
Number of Poles | 2 | Number of Wires | 3 |
NEMA Configuration | 5-15R | Connection Type | Back and Side Wired |
NEMA Rating | 5-15R | Conductor Size | 14-10 AWG |
Material | Thermoplastic | Color | Light Almond |
Phase | 3 | Dimensions | 4.25 x 1.25 x 1.81 in |
Mounting Type | Wall | Standards | cUL Listed, Federal Specification WC596, UL 498 Listed |
Application | For Residential, Commercial | UPC | 785007548280 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 100 - UNIT - 100 | 4400 - SKID - 4400 |