PASS & SEYMOUR 5671RED 15Amp 250V NEMA 6-15R Heavy-Duty Spec Grade Single Receptacle - Back & Side Wire, Red
Description
PRODUCT FEATURES:- RoHS Compliant- Corrosion-resistant, plated steel strap locked in to face and back body to resist pulling away from face/body assembly.- One-piece brass, triple-wipe power contacts for lasting retention.- Easily accessed break-off, line-contact connecting tab for fast, easy split-circuit wiring.- Impact-resistant nylon face and thermoplastic back body.- Internal screw-pressure-plate back wire capable of accepting #14 - #10 AWG solid or stranded copper or copper-clad wire.- Terminal compartments isolated from each other for positive conductor containment.- Tri-drive terminal and mounting screws.- Auto-ground clip assures positive ground.
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Item Name | Straight Blade Single Receptacle | Type | Heavy Duty |
Grade | Specification | Voltage Rating | 250 VAC |
Amperage Rating | 15 A | Number of Poles | 2 |
Number of Wires | 3 | NEMA Configuration | 6-15R |
Connection Type | Back and Side Wired | Conductor Size | 14-10 AWG |
Material | Nylon | Color | Red |
Finish | Untreated, Gloss | Frequency Rating | 50/60 Hz |
Terminal Connection | Screw | Dielectric Strength | 2000 V |
Contact Material | Brass | Dimensions | 1.32 in W x 1.093 in D x 3.28 in H |
Mounting Type | Wall/Flush | Temperature Rating | -40 °C to 60 °C |
Environmental Conditions | Meets UL94 Requirements, V2 Rated | Standards | UL498 Listed, CSA Certified, Federal Specification, RoHS Compliant |
UPC | 785007548952 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 100 - UNIT - 100 | 4400 - SKID - 4400 |