PASS & SEYMOUR 5851 20Amp 250V 2-Pole/3-Wire NEMA 6-20R Heavy-Duty Spec Grade Single Receptacle – Side Wire, Brown
Description
20Amp 250V 2-Pole/3-Wire Heavy-Duty Spec Grade Single Receptacle – Side Wire. FEATURES AND BENEFITS:• Auto-ground clip assures positive ground.• Two drive screws anchor strap to back body and face where abrupt removal torque is greatest.• Heavy-duty, corrosion-resistant zinc-plated steel strap for added strength.• Backed-out tr-drive steel terminal screws. Internal screw-pressure-plate back and side wire capability. Two back wire holes for increased wiring flexibility.• One-piece brass triple-wire power contacts for lasting retention.
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Item Name | Straight Blade Single Receptacle | Type | Single Receptacles |
Grade | Specification | Size | 1.32 L x 1.08 W x 3.68 H In |
Voltage Rating | 250 V | Amperage Rating | 20 A |
Number of Poles | 2 | Number of Wires | 3 |
Connection Type | Back and Side Wire | NEMA Rating | 6-20R |
Conductor Size | 14-10 AWG | Material | Nylon |
Color | Brown | Finish | Untreated, Gloss |
Frequency Rating | 50/60 Hz | Terminal Connection | Screw |
Dielectric Strength | 2000 V | Dimensions | 33.528 mm W x 27.432 mm D x 83.312 mm H |
Mounting Type | Wall, Flush | Temperature Rating | -40 °C to 60 °C |
Environmental Conditions | UL 94 Requirements, V2 Rated Flammability | Standards | UL 498, CSA C22.2 No. 42 |
Application | Commercial Grade | UPC | 785007585100 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 100 - UNIT - 100 | 4400 - SKID - 4400 |