PASS & SEYMOUR 5851LA 20Amp 250V 2-Pole/3-Wire NEMA 6-20R Heavy-Duty Spec Grade Single Receptacle – Side Wire, Light Almond
Description
20Amp 250V 2-Pole/3-Wire Heavy-Duty Spec Grade Single Receptacle – Side Wire. FEATURES AND BENEFITS:• Auto-ground clip assures positive ground.• Two drive screws anchor strap to back body and face where abrupt removal torque is greatest.• Heavy-duty, corrosion-resistant zinc-plated steel strap for added strength.• Backed-out tr-drive steel terminal screws. Internal screw-pressure-plate back and side wire capability. Two back wire holes for increased wiring flexibility.• One-piece brass triple-wire power contacts for lasting retention.
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Item Name | Straight Blade Single Receptacle | Type | Heavy Duty |
Grade | Commercial Specification | Size | 1.32 L x 1.08 W x 3.68 H In |
Voltage Rating | 250 V | Amperage Rating | 20 A |
Number of Poles | 2 | Number of Wires | 3 |
NEMA Configuration | 6-20R | Connection Type | Back and Side Wired |
NEMA Rating | 6-20R | Conductor Size | 14 - 10 AWG |
Material | Nylon | Color | Light Almond |
Finish | Gloss | Terminal Connection | Screw Terminal |
Dielectric Strength | 2000 V | Dimensions | 1.32 in L x 1.08 in W x 3.68 in H |
Mounting Type | Wall, Flush, Screw | Temperature Rating | -40 degrees C |
Standards | UL 498, CSA C22.2 No. 42 | Application | Commercial, Heavy Duty |
UPC | 785007585131 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 100 - UNIT - 100 | 4400 - SKID - 4400 |