![pas5851w](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/331945946.jpg?preset=medium)
PASS & SEYMOUR 5851-W 20Amp 250V 2-Pole/3-Wire NEMA 6-20R Heavy-Duty Spec Grade Single Receptacle – Side Wire, White
Description
20Amp 250V 2-Pole/3-Wire Heavy-Duty Spec Grade Single Receptacle – Side Wire. FEATURES AND BENEFITS:• Auto-ground clip assures positive ground.• Two drive screws anchor strap to back body and face where abrupt removal torque is greatest.• Heavy-duty, corrosion-resistant zinc-plated steel strap for added strength.• Backed-out tr-drive steel terminal screws. Internal screw-pressure-plate back and side wire capability. Two back wire holes for increased wiring flexibility.• One-piece brass triple-wire power contacts for lasting retention.
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Item Name | Straight Blade Single Receptacle | Type | Non-Reversing |
Grade | Residential/Commercial | Size | 3.3 in |
Voltage Rating | 250 V | Amperage Rating | 20 A |
Number of Poles | 2 | Number of Wires | 3 |
Connection Type | Wire Ground, Side Wire | NEMA Rating | 6-20R |
Conductor Size | 4 AWG | Material | Thermoplastic |
Color | White | Finish | Untreated, Gloss |
Frequency Rating | 50/60 Hz | Terminal Connection | Screw |
Dimensions | 33.528 mm W x 27.432 mm D x 83.312 mm H | Mounting Type | Wall, Flush |
Standards | UL 498 | Application | Commercial,Residential |
UPC | 785007585124 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 100 - UNIT - 100 |