PASS & SEYMOUR 5871LA 20Amp 250V NEMA 6-20R Heavy-Duty Spec Grade Single Receptacle - Back & Side Wire, Light Almond
Description
20Amp 250V Heavy-Duty Spec Grade Single Receptacle - Back & Side Wire.FEATURES AND BENEFITS: • RoHS Compliant • Corrosion-resistant, plated steel strap locked in to face and back body to resist pulling away from face/body assembly. • One-piece brass, triple-wipe power contacts for lasting retention. • Easily accessed break-off, line-contact connecting tab for fast, easy split-circuit wiring. • Impact-resistant nylon face and thermoplastic back body. • Internal screw-pressure-plate back wire capable of accepting #14 - #10 AWG solid or stranded copper or copper-clad wire. • Terminal compartments isolated from each other for positive conductor containment. • Tri-drive terminal and mounting screws. • Auto-ground clip assures positive ground.
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Item Name | Receptacle | Type | Heavy-Duty, Spec-Grade Single Receptacle |
Grade | Federal Specification | Size | 1.32 in L x 1.093 in W x 3.68 in H |
Voltage Rating | 250 V | Amperage Rating | 20 A |
Number of Poles | 2 | Number of Wires | 3 |
Connection Type | Back Wire,Side Wire | NEMA Rating | 6-20R |
Conductor Size | 10-14 AWG | Material | Nylon |
Color | Light Almond | Dielectric Strength | 2000 V |
Temperature Rating | -40 °C | Standards | UL 498, CSA C22.2 No. 42 |
Application | Commercial Volt Applications | UPC | 785007608007 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 100 - UNIT - 100 | 4400 - SKID - 4400 |