Abbotsford
pas8301

PASS & SEYMOUR 8301 20Amp 125V Heavy-Duty Hospital Grade Single Receptacle - Back & Side Wire, Brown

Price $61.19 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:8301

Description

20Amp 125V Heavy-Duty Hospital Grade Single Receptacle - Back & Side Wire.FEATURES AND BENEFITS: • RoHS Compliant • Corrosion-resistant, plated steel strap locked in to face and back body to resist pulling away from face/body assembly. • One-piece brass, triple-wipe power contacts for lasting retention. • Easily accessed break-off, line-contact connecting tab for fast, easy split-circuit wiring. • Impact-resistant nylon face and thermoplastic back body. • Internal screw-pressure-plate back wire capable of accepting #14 – #10 AWG solid or stranded copper or copper-clad wire. • Terminal compartments isolated from each other for positive conductor containment. • Tri-drive terminal and mounting screws. • Auto-ground clip assures positive ground.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Receptacle Type Heavy-Duty, Hospital Grade Single Receptacle
Grade Hospital Size 1.32 in L x 1.093 in W x 3.68 in H
Voltage Rating 125 V Amperage Rating 20 A
Number of Poles 2 Number of Wires 3
Connection Type Back Wire,Side Wire NEMA Rating 5-20R
Conductor Size 10-14 AWG Material Nylon
Color Brown Dielectric Strength 2000 V
Temperature Rating -40 °C Standards UL 498, CSA C22.2 No. 42
Application Commercial Applications UPC 785007830361

Packages

1 - UNIT - 1 10 - UNIT - 10 100 - UNIT - 100 4400 - SKID - 4400