Abbotsford
pas8301la

PASS & SEYMOUR 8301LA 20Amp 125V Heavy-Duty Hospital Grade Single Receptacle - Back & Side Wire, Light Almond

Inventory
Unavailable for order
Manufacturer:PASS & SEYMOUR
Manufacturer #:8301LA

Description

20Amp 125V Heavy-Duty Hospital Grade Single Receptacle - Back & Side Wire.FEATURES AND BENEFITS: • RoHS Compliant • Corrosion-resistant, plated steel strap locked in to face and back body to resist pulling away from face/body assembly. • One-piece brass, triple-wipe power contacts for lasting retention. • Easily accessed break-off, line-contact connecting tab for fast, easy split-circuit wiring. • Impact-resistant nylon face and thermoplastic back body. • Internal screw-pressure-plate back wire capable of accepting #14 – #10 AWG solid or stranded copper or copper-clad wire. • Terminal compartments isolated from each other for positive conductor containment. • Tri-drive terminal and mounting screws. • Auto-ground clip assures positive ground.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Straight Blade Single Receptacle Type Heavy Duty
Grade Hospital Voltage Rating 125 V
Amperage Rating 20 A Number of Poles 2
Number of Wires 3 Connection Type Back and Side Wire
NEMA Rating 5-20R Conductor Size 14-10 AWG
Material Nylon Color Light Almond
Terminal Connection Screw Contact Material Brass
Dimensions 1.32 in L x 1.093 in W x 3.68 in H Standards UL 498, cUL Listed, CSA C22.2 No. 42
UPC 785007091014

Packages

1 - UNIT - 1 10 - UNIT - 10 100 - UNIT - 100 5000 - SKID - 5000