PASS & SEYMOUR 8301RED 20Amp 125V Heavy-Duty Hospital Grade Single Receptacle - Back & Side Wire, Red
Description
20Amp 125V Heavy-Duty Hospital Grade Single Receptacle - Back & Side Wire.FEATURES AND BENEFITS: • RoHS Compliant • Corrosion-resistant, plated steel strap locked in to face and back body to resist pulling away from face/body assembly. • One-piece brass, triple-wipe power contacts for lasting retention. • Easily accessed break-off, line-contact connecting tab for fast, easy split-circuit wiring. • Impact-resistant nylon face and thermoplastic back body. • Internal screw-pressure-plate back wire capable of accepting #14 – #10 AWG solid or stranded copper or copper-clad wire. • Terminal compartments isolated from each other for positive conductor containment. • Tri-drive terminal and mounting screws. • Auto-ground clip assures positive ground.
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Item Name | Straight Blade Single Receptacle | Type | Heavy-Duty |
Grade | Hospital | Size | 1.32 L x 1.093 W x 3.68 H In |
Voltage Rating | 125 V | Amperage Rating | 20 A |
Number of Poles | 2 | Number of Wires | 3 |
NEMA Configuration | 5-20R | Connection Type | Back and Side Wired |
NEMA Rating | 5-20R | Conductor Size | 14-10 AWG |
Material | Nylon | Color | Red |
Finish | Matte | Terminal Connection | Pressure Screw |
Dielectric Strength | 2000 V | Contact Material | Brass |
Dimensions | 1.32 in L x 1.093 in W x 3.68 H | Mounting Type | Wall |
Temperature Rating | -40 °C | Standards | CSA C22.2 No. 42, cUL Listed, Federal Specification, UL 498 Listed |
Application | For Commercial Applications | UPC | 785007830392 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 100 - UNIT - 100 | 4400 - SKID - 4400 |