PASS & SEYMOUR 8801RED 20Amp 250V NEMA 6-20R Heavy-Duty Hospital Grade Single Receptacle Back & Side Wire, Red
Description
Heavy-Duty Hospital Grade Single Receptacle Back & Side Wire 20amp 250volt, Red.FEATURES AND BENEFITS:• RoHS Compliant• Corrosion-resistant, plated steel strap locked in to face and back body to resist pulling away from face/body assembly.• One-piece brass, triple-wipe power contacts for lasting retention.• Easily accessed break-off, line-contact connecting tab for fast, easy split-circuit wiring.• Impact-resistant nylon face and thermoplastic back body.• Internal screw-pressure-plate back wire capable of accepting #14 – #10 AWG solid or stranded copper or copper-clad wire.• Terminal compartments isolated from each other for positive conductor containment.• Tri-drive terminal and mounting screws.• Auto-ground clip assures positive ground.
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Item Name | Straight Blade Single Receptacle | Type | Heavy Duty |
Grade | Hospital | Size | 1.32 L x 1.093 W x 3.68 H In |
Voltage Rating | 250 V | Amperage Rating | 20 A |
Number of Poles | 2 | Number of Wires | 3 |
NEMA Configuration | 6-20R | Connection Type | Back and Side Wired |
NEMA Rating | 6-20R | Conductor Size | 14 - 10 AWG |
Material | Nylon | Color | Red |
Dielectric Strength | 2000 V | Dimensions | 1.32 in L x 1.093 in W x 3.68 in H |
Mounting Type | Wall | Temperature Rating | -40 degrees C |
Standards | UL 498, cUL/CSA C22.2 No. 42 | Application | Commercial |
UPC | 785007880441 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 100 - UNIT - 100 | 4400 - SKID - 4400 |