PASS & SEYMOUR 8801W 20Amp 250V NEMA 6-20R Heavy-Duty Hospital Grade Single Receptacle Back & Side Wire, White
Description
20Amp 250V Heavy-Duty Hospital Grade Single Receptacle Back & Side Wire, White.FEATURES AND BENEFITS:• RoHS Compliant• Corrosion-resistant, plated steel strap locked in to face and back body to resist pulling away from face/body assembly.• One-piece brass, triple-wipe power contacts for lasting retention.• Easily accessed break-off, line-contact connecting tab for fast, easy split-circuit wiring.• Impact-resistant nylon face and thermoplastic back body.• Internal screw-pressure-plate back wire capable of accepting #14 – #10 AWG solid or stranded copper or copper-clad wire.• Terminal compartments isolated from each other for positive conductor containment.• Tri-drive terminal and mounting screws.• Auto-ground clip assures positive ground.
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Item Name | Straight Blade Single Receptacle | Type | Heavy Duty |
Grade | Hospital | Size | 1.32 L x 1.093 W x 3.68 H In |
Voltage Rating | 250 V | Amperage Rating | 20 A |
Number of Poles | 2 | Number of Wires | 3 |
Connection Type | Back and Side Wire | NEMA Rating | 6-20R |
Conductor Size | 14-10 AWG | Material | Nylon/PVC |
Color | White | Finish | Gloss |
Terminal Connection | Screw | Dielectric Strength | 2000 V |
Dimensions | 1.32 in L x 1.093 in W x 3.68 in H | Mounting Type | Wall, Flush |
Temperature Rating | -40 °C to 60 °C | Environmental Conditions | UL 94 Requirements, V2 Rated Flammability |
Standards | UL 498, cUL Listed, CSA C22.2 No. 42 | Application | Commercial Grade |
UPC | 785007880403 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 100 - UNIT - 100 | 4200 - SKID - 4200 |