Abbotsford
pascrl530r

PASS & SEYMOUR CRL530R 30Amp 125V 2-Pole/3-Wire NEMA L530 Single Receptacle, Yellow

Price $146.14 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:CRL530R

Description

FEATURES AND BENEFITS:• Compact, impact-resistant nylon face and body are ultrasonically welded together for unrivaled strength.• Face color coding by voltage facilitates locating and mating of proper devices.• One piece, high-grade brass contacts offer excellent conductivity and heat-rise resistance. • Clearly marked NEMA configuration, rating, and third-party listing on each unit's face.• Single-piece, solid brass mounting strap is free of easily loosened rivets found on other brands.• Side and external screw-pressure-plate back wire capability.• Accepts #14 - #10 AWG.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Receptacle Type Single Receptacles
Size 3.8 in Voltage Rating 125 V
Amperage Rating 30 A Number of Poles 2
Number of Wires 3 NEMA Rating L5-30R
Material Thermoplastic Color Black, White
Standards UL 498 Application Commercial Applications
UPC 785007253078

Packages

1 - UNIT - 1 10 - UNIT - 10 50 - UNIT - 50 3600 - SKID - 3600