
PASS & SEYMOUR ARPTR151GW2 15Amp 1-Gang Pop-Out™ Outlet, White
Description
15Amp 1-Gang adorne® Pop-Out™ Outlet.FEATURES AND BENEFITS:• Perfect anywhere you’d like to hide outlets when not in use and enjoy the additional capabilities of three plugs when they are.• The adorne Pop-Out Outlet features three plugs for added power and disappears into the wall with a simple push when not needed.• With a patented shutter system, plugs are tamper-resistant to keep children protected.
Specifications
Brand Name | Legrand | Sub Brand | Adorne |
Item Name | Pop-Out Outlet | Type | 1 Gang |
Grade | Residential | Voltage Rating | 125 V |
Amperage Rating | 15 A | Number of Poles | 2 |
Number of Wires | 3 | Connection Type | Back and Side Wire |
NEMA Rating | 5-15R | Conductor Size | 14-10 AWG |
Material | Thermoplastic | Color | White |
Finish | Gloss | Phase | 1 |
Terminal Connection | Screw | Mounting Type | Box, Wall Duct |
Standards | cULus Listed | Application | Residential Outlet |
UPC | 786776178609 |
Packages
1 - UNIT - 1 | 2 - UNIT - 2 |