PASS & SEYMOUR ARPTR152GW2 15Amp 2-Gang Pop-Out™ Outlet, White
Description
FEATURES AND BENEFITS:• Perfect anywhere you’d like to hide outlets when not in use and enjoy the additional capabilities of three plugs when they are.• The adorne Pop-Out Outlet features three plugs for added power and disappears into the wall with a simple push when not needed.• This 2-gang version allows for pairing with another adorne switch, dimmer or outlet.• With a patented shutter system, plugs are tamper-resistant to keep children protected.
Specifications
Brand Name | Legrand | Sub Brand | Adorne |
Item Name | Receptacle | Type | Pop-Out Outlet 2-Gang, White |
Voltage Rating | 125 V | Amperage Rating | 15 A |
Number of Poles | 2 | Number of Wires | 3 |
Connection Type | Back Wire,Internal Pressure Plates,Side | NEMA Rating | 5-15R |
Material | Thermoplastic | Color | White |
Finish | Matte | Phase | 1 |
Mounting Type | Box | Standards | cULus Listed |
Application | Residential Applications | UPC | 786776178623 |
Packages
1 - UNIT - 1 | 2 - UNIT - 2 |