PASS & SEYMOUR ARPTR201GW2 20Amp 1-Gang Pop-Out™ Outlet, White
Description
20Amp 1-Gang Pop-Out™ Outlet, FEATURES AND BENEFITS:• Perfect anywhere you’d like to hide outlets when not in use and enjoy the additional capabilities of two plugs when they are.• The adorne Pop-Out Outlet features two plugs and disappears into the wall with a simple push when not needed.• With a patented shutter system, plugs are tamper-resistant to keep children protected.
Specifications
Brand Name | Legrand | Sub Brand | Adorne |
Item Name | Receptacle Pop-Out Outlet | Type | 1-Gang |
Amperage Rating | 20 A | NEMA Configuration | 5-20R |
Connection Type | Internal Pressure Plates | Material | Polycarbonate |
Color | White | Finish | Matte |
Dimensions | 1.77 in L x 1.77 in W | Mounting Type | Box |
Standards | cULus Listed | UPC | 785007060515 |
Packages
1 - UNIT - 1 | 2 - UNIT - 2 | 1008 - SKID - 1008 |