Abbotsford
pasig5261

PASS & SEYMOUR IG5261 15Amp 125V 2-Pole/3-Wire Isolated Ground Heavy-Duty Spec Grade Single Receptacle, Orange

Price $57.18 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:IG5261

Description

FEATURES AND BENEFITS: • IG symbol and Isolated Ground markings for easy identification and circuit delineation. • Triple-wipe brass contacts ensure lasting, positive contact with plug blades. • High-impact resistant nylon face resists impacts and scrapes. • Corrosion-resistant plated steel strap. • Patented feature, external screw-pressure-plate back wire clamp on ground terminal for faster, easier installation. • Plastic barrier isolates grounding terminal from mounting strap and metal boxes. • Side and internal screw-pressure-plate back wire capability with #14 - #10 AWG copper or copper-clad, solid or stranded wire. • Auto-ground clip assures positive ground.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Straight Blade Single Receptacle Type Heavy-Duty
Grade Specification Size 1.32 L x 1.093 W x 3.68 H In
Voltage Rating 125 V Amperage Rating 15 A
Number of Poles 2 Number of Wires 3
NEMA Configuration 5-15R Connection Type Back and Side Wired
NEMA Rating 5-15R Conductor Size 14-10 AWG
Material Nylon Color Orange
Terminal Connection Pressure Screw Dielectric Strength 2000 V
Grounding Isolated Ground Contact Material Brass
Dimensions 1.32 in L x 1.093 in W x 3.68 H Mounting Type Wall
Temperature Rating -40 °C Standards cUL Listed, CSA C22.2 No. 42 Certified, UL 498 Listed, Federal Specification
Application For Commercial Applications UPC 785007652611

Packages

1 - UNIT - 1 10 - UNIT - 10 100 - UNIT - 100 4400 - SKID - 4400
This website uses cookies to ensure you get the best experience on our website. Read more
Ok