PASS & SEYMOUR IG5361 20Amp 125V Isolated Ground Heavy-Duty Spec Grade Single Receptacle, Orange
Description
P&S IG5361 20A 125V 5-20R SGL RCPT
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Item Name | Single Receptacle | Type | Heavy Duty |
Grade | Specification | Size | 1.32 L x 1.093 W x 3.68 H In |
Voltage Rating | 125 V | Amperage Rating | 20 A |
Number of Poles | 2 | Number of Wires | 3 |
Connection Type | Back and Side Wired | NEMA Rating | 5-20R |
Conductor Size | 14-10 AWG | Material | Nylon |
Color | Orange | Dielectric Strength | 2000 V |
Grounding | Isolated Ground | Contact Material | Brass |
Dimensions | 1.32 in L x 1.093 in W x 3.68 in H | Mounting Type | Wall |
Temperature Rating | -40 degrees C | Standards | UL 498 Listed, CSA C22.2 No. 42 |
Application | For Commercial Use | UPC | 785007653618 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 100 - UNIT - 100 | 4400 - SKID - 4400 |