Abbotsford
pasplt26351w

PASS & SEYMOUR PLT26351W 20Amp 125V NEMA 5-20R Heavy-Duty Spec Grade Plug Load Timer Receptacle, White

Price $135.66 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:PLT26351W
Documents Documents

Description

New requirements for reducing energy consumption in commercial buildings are here. With devices that are so easy to understand, install and use, our full line of P&S Plug Load Controllable solutions will take a load off your mind and a load off your customers' electric bills.FEATURES AND BENEFITS:- RoHS Compliant LEED Contribution: Yes- Receptacle compliant with 2014 NEC, CA Title 24, and ASHRAE 90.1.- Products meets requirements of UL498B: Receptacles with integral switching means.- Power button on face serves as a manual override to scheduled programs.- Two individual programs can be set to automatically control plug loads.- Corrosion-resistant, plated steel strap locked into face and back body to resist pulling away from face/body assembly.- Bottom half of device features a single receptacle that is automatically controlled by the time clock.- Clear LCD display shows program status, ON/OFF status, current time, and day of the week.- Feed-thru capability allows for downstream control of multiple receptacles.- Center panel flips open for easy, three button programming.- Permanently molded power symbol on face identitfies controlled receptacle in accordance with ASHRAE 90.1, NEC, and Title 24.- .032 inch think, brass triple-wipe power contracts for lasting retention.- Auto-ground eliminates the necessity to terminate grounding conductor in device.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Receptacle Type Non-Reversing
Size 1.322 in W x 0.78 in D x 3.281 in H Voltage Rating 125 V
Amperage Rating 20 A Number of Poles 2
Number of Wires 3 Connection Type Screw-Type Terminals
NEMA Rating 5-20R Material Thermoplastic
Color White Phase 1
Dielectric Strength 2000 V Temperature Rating 60 degrees C
Environmental Conditions UL 94 V2 Standards RoHS Compliant, CSA Listed, cULus Listed, UL Listed, FSUL Approved
Application Commercial Applications UPC 785007039962

Packages

1 - UNIT - 1 10 - UNIT - 10 3600 - SKID - 3600