
PASS & SEYMOUR S3713I 15Amp 125V 2-Pole/3-Wire Clock Hanger Receptacle, Recessed with Smooth Wall Plate, Ivory
Description
Clock Hanger Recessed Receptacle with Smooth Wall Plate 15 Amp 125 Volt. FEATURES AND BENEFITS:• Single recessed receptacle• Smooth wall plate• RoHS: Yes• CSA Listed: Yes• Federal Spec: Yes• UL Standard: UL498• UN SPSC: 39121406
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Item Name | Clock Hanger Receptacle with Smooth Wall Plate | Type | Recessed |
Grade | Specification | Size | 4.5 in |
Voltage Rating | 125 V | Amperage Rating | 15 A |
Number of Poles | 2 | Number of Wires | 3 |
NEMA Configuration | 5-15R | Connection Type | Wire Ground |
NEMA Rating | 5-15R | Conductor Size | 4 AWG |
Material | Neoprene | Color | Ivory |
Terminal Connection | Plug | Grounding | Grounding |
Dimensions | 4-1/2 in | Mounting Type | Wall |
Standards | cULus Listed, UL 498 Listed | Application | For Commercial, Residential Applications |
UPC | 785007687804 |
Packages
1 - UNIT - 1 | 50 - UNIT - 50 |