
PASS & SEYMOUR S3713W 15Amp 125V 2-Pole/3-Wire Clock Hanger Receptacle, Recessed with Smooth Wall Plate, White
Description
Clock Hanger Recessed Receptacle with Smooth Wall Plate 15 Amp 125 Volt. FEATURES AND BENEFITS:• Single recessed receptacle• Smooth wall plate• RoHS: Yes• CSA Listed: Yes• Federal Spec: Yes• UL Standard: UL498• UN SPSC: 39121406
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Item Name | Straight Blade Single Receptacle | Type | Non-Reversing |
Grade | Residential/Commercial | Size | 4.5 in |
Voltage Rating | 125 V | Amperage Rating | 15 A |
Number of Poles | 2 | Number of Wires | 3 |
Connection Type | Wire Ground | NEMA Rating | 5-15R |
Conductor Size | 4 AWG | Material | Neoprene |
Color | White | Finish | Untreated, Gloss |
Frequency Rating | 50/60 Hz | Terminal Connection | Screw |
Dimensions | 69.6 mm W x 47.7 mm D x 113.74 mm H | Mounting Type | Wall, Surface, Recessed |
Standards | UL 498 | Application | Commercial,Residential |
UPC | 785007687835 |
Packages
1 - UNIT - 1 | 50 - UNIT - 50 |