PASS & SEYMOUR TR5251I 15Amp 125V Tamper-Resistant Construction Spec Grade Single Receptacle Back & Side Wire, Ivory
Description
Tamper-Resistant Construction Spec Grade Single Receptacle Back & Side Wire 15amp 125volt.FEATURES AND BENEFITS:• RoHS Compliant• Dual mechanical shutter system to help prevent insertions of foreign objects.• Two drive screws anchor strap to back body and face where abrupt removal torque is greatest.• .032 inch thick brass triple-wipe power contacts for lasting retention.• Corrosion-resistant plated steel strap is locked in to the face and back body to resist pulling away from the face/body assembly.• Auto-ground clip assures positive ground.• Easily accessed break-off line-contact connecting tab for fast and easy split-circuitwiring.• Backed-out tri-drive steel terminal screws. Side wire capability.
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Item Name | Straight Blade Single Receptacle | Type | Tamper-Resistant |
Grade | Commercial, Construction Specification | Size | 1.296 L x 1.190 W x 3.28 H In |
Voltage Rating | 125 V | Amperage Rating | 15 A |
Number of Poles | 2 | Number of Wires | 3 |
NEMA Configuration | 5-15R | Connection Type | Back and Side Wired |
NEMA Rating | 5-15R | Conductor Size | 14 - 10 AWG |
Material | Nylon | Color | Ivory |
Dielectric Strength | 2000 V | Dimensions | 1.296 in L x 1.190 in W x 3.28 in H |
Mounting Type | Wall | Temperature Rating | -40 degrees C |
Standards | UL 498, CSA C22.2 No. 42 | Application | Commercial |
UPC | 785007241969 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 100 - UNIT - 100 | 4400 - SKID - 4400 |