Abbotsford
pastr5251la

PASS & SEYMOUR TR5251LA 15Amp 125V Tamper-Resistant Construction Spec Grade Single Receptacle Back & Side Wire, Light Almond

Price $29.53 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:TR5251LA

Description

Tamper-Resistant Construction Spec Grade Single Receptacle Back & Side Wire 15amp 125volt Light Almond.FEATURES AND BENEFITS:• RoHS Compliant• Dual mechanical shutter system to help prevent insertions of foreign objects.• Two drive screws anchor strap to back body and face where abrupt removal torque is greatest.• .032 inch thick brass triple-wipe power contacts for lasting retention.• Corrosion-resistant plated steel strap is locked in to the face and back body to resist pulling away from the face/body assembly.• Auto-ground clip assures positive ground.• Easily accessed break-off line-contact connecting tab for fast and easy split-circuitwiring.• Backed-out tri-drive steel terminal screws. Side wire capability.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Straight Blade Single Receptacle Type Tamper-Resistant
Grade Specification Voltage Rating 125 VAC
Amperage Rating 15 A Number of Poles 2
Number of Wires 3 NEMA Configuration 5-15R
Connection Type Back and Side Wired Color Light Almond
Dimensions 1.296 in W x 1.19 in D x 3.28 in H Standards UL498, C22.2 No. 42, Federal Spec, RoHS Compliant
UPC 785007241983

Packages

1 - UNIT - 1 10 - UNIT - 10 100 - UNIT - 100 4400 - SKID - 4400