PASS & SEYMOUR TR5251W 15A 125V Tamper-Resistant Construction Spec Grade Single Receptacle Back & Side Wire, White
Description
Tamper-Resistant Construction Spec Grade Single Receptacle Back & Side Wire 15amp 125volt White.FEATURES AND BENEFITS:- Dual mechanical shutter system to help prevent insertions of foreign objects.- Two drive screws anchor strap to back body and face where abrupt removal torque is greatest.- .032 inch thick brass triple-wipe power contacts for lasting retention.- Corrosion-resistant plated steel strap is locked in to the face and back body to resist pulling away from the face/body assembly.- Auto-ground clip assures positive ground.- Easily accessed break-off line-contact connecting tab for fast and easy split-circuitwiring.- Backed-out tri-drive steel terminal screws. Side wire capability.
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Item Name | Straight Blade Single Receptacle | Type | Tamper-Resistant |
Grade | Specification | Size | 1.296 L x 1.190 W x 3.28 H In |
Voltage Rating | 125 V | Amperage Rating | 15 A |
Number of Poles | 2 | Number of Wires | 3 |
Connection Type | Back and Side Wire | NEMA Rating | 5-15R |
Conductor Size | 14-10 AWG | Material | Nylon |
Color | White | Finish | Matte |
Dielectric Strength | 2000 V | Dimensions | 1.296 in L x 1.19 in W x 3.28 in H |
Mounting Type | Wall | Temperature Rating | -40 °C to 60 °C |
Environmental Conditions | UL 94 Requirements, V2 Rated Flammability | Standards | UL 498, CSA C22.2 No. 42 |
Application | Commercial Grade | UPC | 785007241938 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 100 - UNIT - 100 | 4400 - SKID - 4400 |