![pastr26261](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/319780511.jpg?preset=medium)
PASS & SEYMOUR TR26261 15Amp 125V Tamper-Resistant Heavy-Duty Decorator Spec Grade Single Receptacle - Back & Side Wire, Brown
Description
Tamper-Resistant Heavy-Duty Decorator Spec Grade Single Receptacle, Back & Side Wire, 15amp 125volt, Brown.PRODUCT FEATURES:- RoHS Compliant- Dual mechanical shutter system to help prevent insertion of foreign objects.- Auto-ground clip assures positive ground.- Easily accessed break-off line-contact connecting tab for fast and easy split-circuit wiring.- Backed-out tri-drive brass terminal screws for faster installation.- Internal screw-pressure-plate back and side wire capability.- Two back wire holes for additional wiring flexibility.- Corrosion-resistant plated steel strap is locked in to face and back body to resist pulling away from the face/body assembly.- .032 inch thick brass triple-wipe power contacts.- Two drive screws anchor steel strap to back body and face where abrupt removal torque is greatest.
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Item Name | Straight Blade Single Receptacle | Type | Decorator, Heavy-Duty, Tamper-Resistant |
Grade | Specification | Size | 1.322 L x 1.188 W x 3.813 H In |
Voltage Rating | 125 V | Amperage Rating | 15 A |
Number of Poles | 2 | Number of Wires | 3 |
NEMA Configuration | 5-15R | Connection Type | Back and Side Wired |
NEMA Rating | 5-15R | Conductor Size | 14-10 AWG |
Material | Nylon | Color | Brown |
Terminal Connection | Screw | Dielectric Strength | 2000 V |
Contact Material | Brass | Dimensions | 1.322 in L x 1.188 in W x 3.813 H |
Mounting Type | Wall | Temperature Rating | -40 °C |
Standards | cULus Listed, CSA C22.2 No. 42, UL 498 Listed | Application | For Commercial Applications |
UPC | 785007004939 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 100 - UNIT - 100 | 4400 - SKID - 4400 |