Abbotsford
cwd1232

COOPER INDUSTRIES 1232 30Amp 250V NEMA 6-30R 2-Pole 3-Wire Commercial Grade Surface Receptacle, Black

Price $22.50 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:COOPER INDUSTRIES
Manufacturer #:1232

Description

Commercial Power Receptacle 30A, 250V NEMA 6-30 2-Pole/3-Wire. Heavy duty design and construction make Arrow Hart power devices ideal for any high amperage industrial or commercial power connectivity application.DESIGN FEATURES:- Patented lay-in terminals accept up to #4 AWG wire. - Back features concentric knockouts and an adjustable cord clamp to allow wiring from back or bottom.

Specifications

Brand Name Cooper Industries Sub Brand Arrow Hart
Item Name Straight Blade Single Receptacle Grade Commercial
Voltage Rating 250 V Amperage Rating 30 A
Number of Poles 2 Number of Wires 3
NEMA Configuration 6-30R Connection Type Back Wire
Conductor Size 10-4 AWG Material Urea Base, Polypropylene Face, Nylon
Color Black Terminal Connection Screw
Dielectric Strength 2000 V Mounting Type Surface
Temperature Rating -20 to 70 °C UPC 032664306105

Packages

1 - UNIT - 1 10 - UNIT - 10
This website uses cookies to ensure you get the best experience on our website. Read more
Ok