![hubhbl5262sa](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/139406554.jpg?preset=medium)
HCI HBL5262SA DUP SPD RCPT, 15A 125
Description
TVSS duplex receptacle made of nylon with light and alarm, 2 pole, 3 wire grounding, 125 V, 240 joules/15KA per mode, audible and visual alarm.
Specifications
Brand Name | Hubbell Wiring Device Kellems | Sub Brand | SpikeShield® |
Item Name | Duplex Receptacle | Type | Surge Protection, 1-Unit, 2-Module, Straight Blade, Standard |
Grade | Standard | Size | Standard |
Voltage Rating | 125 VAC | Amperage Rating | 15 A |
Number of Poles | 2 | NEMA Configuration | 5-15R |
Material | Plastic | Color | Blue |
Finish | Matt | Frequency Rating | 60 Hz |
Phase | 1 | Terminal Connection | Screw |
Dimensions | 41.9 mm W x 24.4 mm D x 83.3 mm H | Mounting Type | Screw, Flush |
Temperature Rating | 32 - 140 °F | Environmental Conditions | Indoor Dry Unless Protected by Additional Means |
Standards | UL 1449 3rd Edition, UL 498 | Application | Decorator Duplex with Light and Alarm |
UPC | 783585060170 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 50 - UNIT - 50 |