Abbotsford
pas5262redsp

PASS & SEYMOUR 5262REDSP 15Amp 125V NEMA 5-15R Specification Grade Surge Protective Duplex Receptacle - Back & Side Wire, Red

Price $93.75 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:5262REDSP

Description

Surge Protective Extra Heavy-Duty Duplex Receptacle offers increased transient protection, reliability and protection notification (Audible Alarm with LED Indicator). Back & Side Wire, 15amp 125volt.FEATURES AND BENEFITS:• RoHS Compliant• Solid-state LED monitor has 25-year minimum life expectancy. A high visibility, wide-angle lens indicates protection is in place.• LED Indication: Steady green = protected, Flashing re = not protected, OFF = no power to unit• Audible alarm alert of MOV damage. Alarm able to be turned On/Off.• Wrap-around steel strap for structural integrity. Auto-ground is standard, for easier installation.• Impact-resistant thermoplastic exterior resists impacts and scrapes.• Triple-wipe, copper-alloy contacts for superior, more dependable connection.• External screw-pressure-plate back and side wire terminals including ground with external back wire clamps (exclusive) accept #14 - #10 AWG copper or copper-clad, solid or stranded conductors. External pressure plate feature allows two conductors to be terminated by a single screw.• Thermal protection in 3 modes. 3 17mm dual pack MOVs absorb up to 340 Joules of excess energy in each leg (L-N, L-G, N-G) with 24,000 amp current handling capability for full, equal and symmetrical protection. Protection response time in less than one nanosecond.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Surge Protection Duplex Receptacle Type TVSS
Grade Residential/Commercial Size 4.18x1.68x2.06
Voltage Rating 125 V Amperage Rating 15 A
Number of Poles 2 Number of Wires 3
NEMA Configuration 5-15R NEMA Rating 5-15R
Conductor Size 14 - 10 AWG Material Thermoplastic
Color Red Phase 3
Dimensions 4.18 x 1.68 x 2.06 in Mounting Type Wall
Standards UL 498, 1449 Application Residential/Commercial
UPC 785007528022

Packages

1 - UNIT - 1 10 - UNIT - 10 50 - UNIT - 50 3600 - SKID - 3600