
PASS & SEYMOUR 5262-WSP 15Amp 125V 2-Pole/3-Wire NEMA 5-15R Specification Grade Surge Protective Duplex Receptacle, White
Description
Surge Protective Extra Heavy-Duty Duplex Receptacle offers increased transient protection, reliability and protection notification (Audible Alarm with LED Indicator). Back & Side Wire, 15amp 125volt, White.
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Item Name | Surge Protection Receptacle with LED and Audible Alarm | Type | Non-Reversing |
Grade | Specification | Size | 1.70 L x 1.25 W x 3.75 H In |
Voltage Rating | 125 V | Amperage Rating | 15 A |
Wattage | Electrical power is expressed in Amps and Volts. | Number of Poles | 2 |
Number of Wires | 3 | Connection Type | Back and Side Wire |
NEMA Rating | 5-15R | Conductor Size | 14-10 AWG |
Material | Nylon | Color | White |
Finish | Matte | Dimensions | 1.7 in L x 1-1/4 in W x 3-3/4 in H |
Mounting Type | Wall | Temperature Rating | -20 to 55 °C Operating, -40 to 85 °C Storage |
Environmental Conditions | UL 94 Requirements, V2 Rated Flammability | Standards | cUL Listed, UL 1449, 498, CSA C22.2 No. 42, ANSI/IEEE C62.41, ANSI/IEEE C62.45 |
Application | Commercial Grade | UPC | 785007193893 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 50 - UNIT - 50 | 4000 - SKID - 4000 |