Abbotsford
pas5362sp

PASS & SEYMOUR 5362SP 20Amp 125V NEMA 5-20R Surge Protective Extra Heavy-Duty Duplex Receptacle, Brown

Price $93.08 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:5362SP

Description

Surge Protective Extra Heavy-Duty Duplex Receptacle offers increased transient protection, reliability and protection notification (Audible Alarm with LED Indicator). Back & Side Wire, 20amp 125volt, Brown.PRODUCT FEATURES:- RoHS Compliant - Solid-state LED monitor has 25-year minimum life expectancy. A high visibility, wide-angle lens indicates protection is in place. - LED Indication: Steady green = protected, Flashing re = not protected, OFF = no power to unit - Audible alarm alert of MOV damage. Alarm able to be turned On/Off. - Wrap-around steel strap for structural integrity. Auto-ground is standard, for easier installation. - Impact-resistant thermoplastic exterior resists impacts and scrapes. - Triple-wipe, copper-alloy contacts for superior, more dependable connection. - External screw-pressure-plate back and side wire terminals including ground with external back wire clamps (exclusive) accept #14 - #10 AWG copper or copper-clad, solid or stranded conductors. External pressure plate feature allows two conductors to be terminated by a single screw. - Thermal protection in 3 modes. 3 17mm dual pack MOVs absorb up to 340 Joules of excess energy in each leg (L-N, L-G, N-G) with 24,000 amp current handling capability for full, equal and symmetrical protection. Protection response time in less than one nanosecond.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Surge Protective Duplex Receptacle Type Extra Heavy-Duty
Grade Specification Size 1.70 L x 1.25 W x 3.75 H In
Voltage Rating 125 V Amperage Rating 20 A
Wattage Electrical power is expressed in Amps and Volts. Number of Poles 2
Number of Wires 3 NEMA Configuration 5-20R
Connection Type Back and Side Wired NEMA Rating 5-20R
Conductor Size 14-10 AWG Material Nylon
Color Brown Terminal Connection Pressure Screw
Dimensions 1.70 in L x 1.25 in W x 3.75 H in Mounting Type Wall
Temperature Rating -20 °C to 55 °C Standards ANSI/IEEE C62.45, ANSI/EEE C62.41, CSA C22.2 No. 42, cUL Listed, cULus Listed, UL 1449, UL 498
Application For Commercial Applications UPC 785007536294

Packages

1 - UNIT - 1 10 - UNIT - 10 50 - UNIT - 50 3600 - SKID - 3600