Abbotsford
pasig5262blsp

PASS & SEYMOUR IG5262BLSP 15Amp 125V Isolated Ground Surge Protective Duplex Receptacle, Blue

Price $124.88 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:IG5262BLSP
Documents Documents

Description

Isolated Ground Surge Protective Duplex Receptacle offers increased transient protection, reliability and protection notification (Audible Alarm with LED Indicator). Back & Side Wire, 15amp 125volt.FEATURES AND BENEFITS:• RoHS Compliant• Solid-state LED monitor has 25-year minimum life expectancy. A high visibility, wide-angle lens indicates protection is in place.• LED Indication: Steady green = protected, Flashing re = not protected, OFF = no power to unit• Audible alarm alert of MOV damage. Alarm able to be turned On/Off.• Wrap-around steel strap for structural integrity. Auto-ground is standard, for easier installation.• Triple-wipe, copper-alloy contacts for superior, more dependable connection.• External screw-pressure-plate back and side wire terminals including ground with external back wire clamps (exclusive) accept #14 - #10 AWG copper or copper-clad, solid or stranded conductors. External pressure plate feature allows two conductors to be terminated by a single screw.• Thermal protection in 3 modes. 3 17mm dual pack MOVs absorb up to 340 Joules of excess energy in each leg (L-N, L-G, N-G) with 24,000 amp current handling capability for full, equal and symmetrical protection. Protection response time in less than one nanosecond.• Plastic barrier isolates grounding terminal from mounting strap and metal boxes.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Surge Protective Duplex Receptacle with Audible Alarm and LED Indicator Type Duplex
Grade Specification Size 1.70 L x 1.25 W x 3.75 H In
Voltage Rating 125 V Amperage Rating 15 A
Wattage Electrical power is expressed in Amps and Volts. Number of Poles 2
Number of Wires 3 NEMA Configuration 5-15R
Connection Type Back and Side Wired NEMA Rating 5-15R
Conductor Size 14-10 AWG Material Nylon
Color Blue Terminal Connection Screw
Grounding Isolated Ground Dimensions 1.7 in L x 1.25 in W x 3.75 H in
Mounting Type Screw/Wall Temperature Rating -20 °C to 55 °C
Standards ANSI/IEEE C62.45, ANSI/EEE C62.41, CSA C22.2 No. 42, cUL Listed, cULus Listed, UL 1449, UL 498 Application For Commercial Applications
UPC 785007193589

Packages

1 - UNIT - 1 10 - UNIT - 10 50 - UNIT - 50 3600 - SKID - 3600