Abbotsford
pastr5262blsp

PASS & SEYMOUR TR5262BLSP 15A 125V Tamper-Resistant Extra Heavy-Duty Surge Protective Duplex Receptacle, Blue

Price $113.28 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:TR5262BLSP
Documents Documents

Description

Tamper-Resistant Extra Heavy-Duty Surge ProtectiveDuplexReceptacle offers increased transient protection, reliability and protection notification (Audible Alarm with LED Indicator). Back & Side Wire, 15amp 125volt, Blue.FEATURES;- Dual mechanical shutter system to help prevent insertion of foreign objects.- Auto-ground clip assures positive ground.- Easily accessed break-off line-contact connecting tab for fast and easy split-circuit wiring.- Backed-out tri-drive brass terminal screws for faster installation.- Internal screw-pressure-plate back and side wire capability.- Two back wire holes for additional wiring flexibility.- Corrosion-resistant plated steel strap is locked in to face and back body to resist pulling away from the face/body assembly.- .032 inch thick brass triple-wipe power contacts.- Two drive screws anchor steel strap to back body and face where abrupt removal torque is greatest.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Surge Protective Duplex Outlet with Audible Alarm and LED Indicator Type Extra Heavy Duty, Tamper-Resistant
Grade Specification Size .94" Depth x 1.75" Width x 3.82" Height
Voltage Rating 125 V Amperage Rating 15 A
NEMA Configuration 5-15R Connection Type Side and Back Wired
Material Thermoplastic Color Blue
Frequency Rating 60 Hz Phase 1
Dimensions 1.75 in W x 0.94 in D x 3.82 in H Mounting Type Box
Temperature Rating -4 to 131 °F Standards cULus Listed
Application For Residential, Commercial UPC 785007020694

Packages

1 - UNIT - 1 10 - UNIT - 10 2100 - SKID - 2100