Abbotsford
pastr5262gry

PASS & SEYMOUR TR5262GRY 15Amp 125V Tamper-Resistant Hard Use Spec Grade Duplex Receptacle - Back & Side Wire, Grey

Price $31.19 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:TR5262GRY

Description

Tamper-Resistant Hard Use Spec Grade Duplex Receptacle Back & Side Wire 15amp 125volt.FEATURES AND BENEFITS:• RoHS Compliant• Dual mechanical shutter system to help prevent insertion of foreign objects.• Auto-ground clip assures positive ground.• Easily accessed break-off line-contact connecting tab for fast and easy split-circuit wiring.• Backed-out tri-drive brass terminal screws for faster installation.• Internal screw-pressure-plate back and side wire capability.• Two back wire holes for additional wiring flexibility.• Corrosion-resistant plated steel strap is locked in to face and back body to resist pulling away from the face/body assembly.• .032 inch thick brass triple-wipe power contacts.• Two drive screws anchor steel strap to back body and face where abrupt removal torque is greatest.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Surge Protective Duplex Receptacle Type Receptacles
Grade Specification Size 5.13x2x1.4
Voltage Rating 125 V Amperage Rating 15 A
Number of Poles 2 Number of Wires 3
NEMA Configuration 5-15R Connection Type Back and Side Wired
NEMA Rating 5-15R Conductor Size 14-10 AWG
Material Thermoplastic Color Gray
Phase 3 Dimensions 5.13 x 2 x 1.4 in
Mounting Type Wall Standards cULus Listed, UL 498 Listed
Application For Commercial Applications UPC 785007243789

Packages

1 - UNIT - 1 10 - UNIT - 10 100 - UNIT - 100 4400 - SKID - 4400