
PASS & SEYMOUR TR5262I 15Amp 125V Tamper-Resistant Hard Use Spec Grade Duplex Receptacle - Back & Side Wire, Ivory
Description
Tamper-Resistant Hard Use Spec Grade Duplex Receptacle Back & Side Wire 15amp 125volt.FEATURES AND BENEFITS:• RoHS Compliant• Dual mechanical shutter system to help prevent insertion of foreign objects.• Auto-ground clip assures positive ground.• Easily accessed break-off line-contact connecting tab for fast and easy split-circuit wiring.• Backed-out tri-drive brass terminal screws for faster installation.• Internal screw-pressure-plate back and side wire capability.• Two back wire holes for additional wiring flexibility.• Corrosion-resistant plated steel strap is locked in to face and back body to resist pulling away from the face/body assembly.• .032 inch thick brass triple-wipe power contacts.• Two drive screws anchor steel strap to back body and face where abrupt removal torque is greatest.
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Item Name | Surge Protective Duplex Receptacle | Type | Tamper-Resistant, Hard Use |
Grade | Specification | Size | 1.322 L x 1.130 W x 3.281 H In |
Voltage Rating | 125 V | Amperage Rating | 15 A |
Number of Poles | 2 | Number of Wires | 3 |
NEMA Configuration | 5-15R | Connection Type | Back and Side Wired |
NEMA Rating | 5-15R | Conductor Size | 14-10 AWG |
Material | Nylon | Color | Ivory |
Terminal Connection | Screw | Dielectric Strength | 2000 V |
Contact Material | Brass | Dimensions | 1.322 in L x 1.130 in W x 3.281 H |
Mounting Type | Wall | Temperature Rating | -40 °C |
Standards | cULus Listed, CSA C22.2 No. 42, UL 498 Listed | Application | For Commercial Applications |
UPC | 785007243741 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 100 - UNIT - 100 | 4400 - SKID - 4400 |