
PASS & SEYMOUR TR5362BLSP 20A 125V Tamper-Resistant Extra Heavy-Duty Surge Protective Duplex Receptacle, Blue
Description
Tamper-Resistant Extra Heavy-Duty Surge ProtectiveDuplexReceptacle offers increased transient protection, reliability and protection notification (Audible Alarm with LED Indicator). Back & Side Wire, 20amp 125volt, blue.FEATURES:- Dual mechanical shutter system to help prevent insertions of foreign objects.- Two drive screws anchor strap to back body and face where abrupt removal torque is greatest.-. 032 inch thick brass triple-wipe power contacts for lasting retention.- Corrosion-resistant plated steel strap is locked in to the face and back body to resist pulling away from the face/body assembly.- Auto-ground clip assures positive ground.- Easily accessed break-off line-contact connecting tab for fast and easy split-circuitwiring.- Backed-out tri-drive steel terminal screws. Side wire capability.
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Item Name | Surge Protective Duplex Outlet with Audible Alarm and LED Indicator | Type | Extra Heavy Duty, Tamper-Resistant |
Grade | Specification | Size | .94" Depth x 1.75" Width x 3.82" Height |
Voltage Rating | 125 V | Amperage Rating | 20 A |
NEMA Configuration | 5-20R | Connection Type | Side and Back Wired |
Material | Thermoplastic | Color | Blue |
Frequency Rating | 60 Hz | Phase | 1 |
Dimensions | 1.75 in W x 0.94 in D x 3.82 in H | Mounting Type | Box |
Temperature Rating | -4 to 131 °F | Standards | cULus Listed |
Application | For Residential, Commercial | UPC | 785007020328 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 2100 - SKID - 2100 |