
PASS & SEYMOUR TR5362ISP 20Amp 125V Tamper-Resistant Extra Heavy-Duty Surge Protective Duplex Receptacle, Ivory
Description
Tamper-Resistant Extra Heavy-Duty Surge Protective Duplex Receptacle offers increased transient protection, reliability and protection notification (Audible Alarm with LED Indicator). Back & Side Wire, 20amp 125volt, Ivory.
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Item Name | Surge Protective Duplex Outlet | Type | Tamper-Resistant, Extra Heavy Duty |
Grade | Specification | Size | 1-3/4 in W x 0.94 in D x 3.82 in H |
Voltage Rating | 125 V | Amperage Rating | 20 A |
NEMA Configuration | 5-20R | Connection Type | Back Wire,Side Wire |
Material | Thermoplastic | Color | Ivory |
Frequency Rating | 60 Hz | Phase | 1 |
Mounting Type | Box | Temperature Rating | -20 °C to 55 °C |
Application | For Residential, Commercial Use | UPC | 785007020281 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |