PASS & SEYMOUR TR5362WSP 20A 125V Tamper-Resistant Extra Heavy-Duty Surge Protective Duplex Receptacle, White
Description
Tamper-Resistant Extra Heavy-Duty Surge ProtectiveDuplexReceptacle offers increased transient protection, reliability and protection notification (Audible Alarm with LED Indicator). Back & Side Wire, 20amp 125volt, White.FEATURES:- Dual mechanical shutter system to help prevent insertions of foreign objects.- Two drive screws anchor strap to back body and face where abrupt removal torque is greatest.- .032 inch thick brass triple-wipe power contacts for lasting retention.- Corrosion-resistant plated steel strap is locked in to the face and back body to resist pulling away from the face/body assembly.- Auto-ground clip assures positive ground.- Easily accessed break-off line-contact connecting tab for fast and easy split-circuitwiring.- Backed-out tri-drive steel terminal screws. Side wire capability.
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Item Name | Duplex Receptacle with LED and Audible Alarm | Type | Tamper-Resistant, Extra Heavy-Duty, Surge Protective |
Grade | Specification | Size | .94" Depth x 1.75" Width x 3.82" Height |
Voltage Rating | 125 V | Amperage Rating | 20 A |
Connection Type | Back Wire,Side Wire | NEMA Rating | 5-20R |
Material | Thermoplastic | Color | White |
Finish | Matte | Frequency Rating | 60 Hz |
Phase | 1 | Contact Material | Brass |
Dimensions | 1.75 in W x 0.94 in D x 3.82 in H | Mounting Type | Box |
Temperature Rating | -20 °C to 55 °C | Application | Residential and Commercial |
UPC | 785007020335 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 1960 - SKID - 1960 |