
PASS & SEYMOUR 420BLSP 20Amp 125V NEMA 5-20R Specification Grade TVSS Quad Receptacle, Blue
Description
FEATURES AND BENEFITS:• Rugged nylon face and body withstands impacts and hard use.• Built-in wire stripping gauge.• Outward-facing ground terminals make handling up to four straight or angled plugs easy and convenient.• Heavy-duty, phosphor bronze contacts.• Shielding walls guard against live-circuit-to-ground shorts.• Split circuit break-off tabs.• UL and CSA listed.
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Item Name | Surge Protective Quad Receptacle | Type | Quads |
Grade | Specification | Size | 4.50 L x 1.151 W x 4.50 H In |
Voltage Rating | 125 V | Amperage Rating | 20 A |
Number of Poles | 2 | Number of Wires | 3 |
NEMA Rating | 5-20R | Conductor Size | 14-12 AWG |
Material | Nylon | Color | Blue |
Dimensions | 4-1/2 in L x 1.151 in W x 4-1/2 in H | Mounting Type | Wall |
Temperature Rating | -40 to 65 °C | Standards | UL1449, UL498 Listed, ANSI/EEE C62.41 (Formerly IEEE 587), ANSI/IEEE C62.45 |
Application | For Residential, Commercial Use | UPC | 785007496307 |
Packages
1 - UNIT - 1 | 60 - UNIT - 60 |