![pasig4700](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/331987051.jpg?preset=medium)
PASS & SEYMOUR IG4700 15Amp 125V 2-Pole/3-Wire Turnlok® NEMA L515 Duplex Receptacle Isolated Ground, Orange
Description
15Amp 125V 2-Pole/3-Wire Turnlok® NEMA L515 Duplex Receptacle Isolated Ground, Orange.FEATURES AND BENEFITS:• RoHS Compliant• Compact, impact-resistant nylon face and body are ultrasonically welded together for unrivaled strength.• Clearly marked NEMA configuration, rating, and third-party listing on each unit's face.• IG symbol and Isolated Ground markings for easy identification and circuit delineation.• One-piece, high-grade brass contacts offer excellent conductivity and heat-rise resistance.• Single-piece, solid brass mounting strap is free of easily loosened rivets found on other brands.• Side and external screw-pressure-plate backwire capability. Accepts #14-#10 AWG.
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Item Name | Turnlock Duplex Receptacle | Type | Isolated Ground |
Grade | Industrial | Size | 4" |
Voltage Rating | 125 V | Amperage Rating | 15 A |
Number of Poles | 2 | Number of Wires | 3 |
NEMA Configuration | L5-15R | NEMA Rating | L5-15R |
Conductor Size | 0 - 18 AWG | Material | Thermoplastic |
Color | Orange | Finish | Matte |
Phase | 3 | Terminal Connection | Screw Terminal |
Grounding | Isolated | Dimensions | 4 in |
Mounting Type | Flush, Screw | Standards | UL 498 |
Application | Industrial | UPC | 785007647006 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 50 - UNIT - 50 | 3600 - SKID - 3600 |