COOPER INDUSTRIES CWL1420R 20Amp 125/250V NEMA L14-20 3-Pole/4-Wire Industrial Receptacle, Black/White
Description
Industrial Specification Grade Locking Devices - Receptacles 20A, 125/250V NEMA L14-20 3-Pole/4-Wire. The widest range of NEMA and non-NEMA devices, designed and built with superior materials for long lasting performance.
Specifications
Brand Name | Cooper Industries | Sub Brand | Arrow Hart |
Item Name | Single Locking Receptacle | Grade | Commercial, Hospital |
Voltage Rating | 125/250 VAC | Amperage Rating | 20 A |
Number of Poles | 3 | Number of Wires | 4 |
NEMA Configuration | L14-20R | Conductor Size | 14-8 AWG |
Material | Glass Filled Nylon | Color | Black |
Series/Model | CWL | Terminal Connection | Screw |
Grounding | Grounding | Contact Material | Brass |
Dimensions | 4.19 in H x 0.88 in D | Mounting Type | Flush |
Standards | CSA Certified, NOM 426 Certified, RoHS Compliant, UL Listed | Application | For Industrial Applications |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |