![cwdcwl1430r](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/127006939.jpg?preset=medium)
COOPER INDUSTRIES CWL1430R 30Amp 125/250V 3-Pole/4-Wire Hart-Lock Industrial Grade Single Receptacle, Black
Description
Industrial Specification Grade Locking Devices - Receptacles 30A, 125/250V NEMA L14-30 3-Pole/4-Wire. The widest range of NEMA and non-NEMA devices, designed and built with superior materials for long lasting performance.
Specifications
Brand Name | Cooper Industries | Sub Brand | Arrow Hart |
Item Name | Locking Single Receptacle | Type | Standard, Watertight |
Grade | Industrial | Voltage Rating | 125/250 VAC |
Amperage Rating | 30 A | Number of Poles | 3 |
Number of Wires | 4 | Connection Type | Back and Side Wired |
NEMA Rating | NEMA L14-30 | Material | Nylon |
Color | Black | Contact Material | Brass |
Dimensions | 1.62 in W x 1.12 in D x 3.28 in H | Temperature Rating | -40 °C to 60 °C |
Standards | UL Listed, CSA and NOM 426 Certified |
Packages
1 - UNIT - 1 | 10 - UNIT -10 |