![cwdcwl1520r](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/127006932.jpg?preset=medium)
COOPER INDUSTRIES CWL1520R 20Amp 250V NEMA L15-20 3-Phase 3-Pole/4-Wire Industrial Specification Grade Receptacle, Black
Description
Industrial Specification Grade Locking Devices - Receptacles 20A, 3Ø 250V NEMA L15-20 3-Pole/4-Wire. The widest range of NEMA and non-NEMA devices, designed and built with superior materials for long lasting performance.
Specifications
Brand Name | Cooper Industries | Sub Brand | Hart Lock |
Item Name | Locking Single Receptacle | Type | Standard |
Grade | Industrial | Voltage Rating | 250 VAC |
Amperage Rating | 20 A | Number of Poles | 3 |
Number of Wires | 4 | NEMA Configuration | L15-20 |
Connection Type | Back and Side Wired | Conductor Size | 14-8 AWG |
Material | Glass-Filled Nylon | Color | Black |
Phase | 3 | Grounding | Isolated |
Contact Material | Brass | Dimensions | 3.28 in H x 1.62 in W x 1.03 in D |
Temperature Rating | -40 to 105 °C | Standards | UL498, CSA C22.2, UL FS WC-596, NAFTA and RoHS Compliant |
UPC | 040893677408 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |