![cwdcwl820r](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/127006948.jpg?preset=medium)
COOPER INDUSTRIES CWL820R 20Amp 480V NEMA L8-20 2-Pole 3-Wire Industrial Specification Grade Single Receptacle, Black
Description
Industrial Specification Grade Locking Devices - Receptacles 20A, 480V NEMA L8-20 2-Pole/3-Wire. The widest range of NEMA and non-NEMA devices, designed and built with superior materials for long lasting performance.
Specifications
Brand Name | Cooper Industries | Sub Brand | Arrow Hart |
Item Name | Single Locking Receptacle | Type | Standard |
Voltage Rating | 480 V | Amperage Rating | 20 A |
Number of Poles | 2 | Number of Wires | 3 |
NEMA Configuration | L8-20 | Connection Type | Back Wired |
Material | Nylon | Color | Black |
Terminal Connection | Screw | Contact Material | Brass |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |