![cwdahcl1520r](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/377816041.jpg?preset=medium)
COOPER INDUSTRIES AHCL1520R 20Amp 250V 3-Pole/4-Wire 3-Phase Arrow Hart Color Coded Industrial Grade Single Receptacle, Blue/Black
Description
PRODUCT FEATURES:- Performance feature heavy duty glass reinforced nylon body and face for rugged durability- Compact body design allows for adequate wire room in wallbox- Heavy interior walls provide additional support to ensure contact retention- Heavy-duty mounting strap is double riveted to body for added strength- One piece brass contacts provide excellent plug retention and electrical continuity with minimum heat rise- Amperage/voltage is clearly marked- Serrated terminal plates bite wire to insure strong, reliable wiring connections- Back and side wired terminal design allows for fast installation- Multiple-head screws provideMultiple-head screws provide versatility for ease of use
Specifications
Brand Name | Eaton | Item Name | Locking Single Receptacle |
Type | Color Coded, Ultra Grip | Grade | Industrial |
Voltage Rating | 250 VAC at 3-Phase | Amperage Rating | 20 A |
Number of Poles | 3 | Number of Wires | 4 |
Connection Type | Back and Side Wired | NEMA Rating | L15-20 |
Conductor Size | 14-8 AWG | Material | Glass Filled Nylon |
Color | Blue/Black | Phase | 3 |
Dielectric Strength | 2000 V | Grounding | Grounding |
Contact Material | 0.041 in T Brass | Dimensions | 1.62 in L x 1.06 in W x 3.64 in H |
Temperature Rating | -40 to 70 °C | Environmental Conditions | V0 Flammability Rated Per UL94 |
Standards | UL Listed, CSA Certified, NOM Certified, Federal Specification 6233 01, NAFTA, RoHS Compliant | Application | For Industrial Use |
UPC | 032664758447 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 50 - UNIT - 50 |