![cwdahcl1530r](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/377817484.jpg?preset=medium)
COOPER INDUSTRIES AHCL1530R 30Amp 250V 3-Pole/4-Wire 3-Phase Arrow Hart Color Coded Industrial Grade Receptacle, Blue/Black
Description
PRODUCT FEATURES:- Rugged glass filled nylon body- Clearly marked rating, NEMA configuration and approval listings on receptacle face- One piece brass contacts offer superior performance and minimum heat rise- Back and side wiring terminal clamps for easy, secure wiring
Specifications
Brand Name | Eaton | Item Name | Locking Receptacle |
Type | Arrow Hart Color Coded, Ultra grip | Grade | Residential |
Voltage Rating | 250 V | Amperage Rating | 30 A |
Wire Type | Back and Side | Number of Poles | 3 |
Number of Wires | 4 | NEMA Configuration | L15-30 |
Conductor Size | 14-8 AWG | Material | Glass Filled Nylon |
Color | Black/Blue | Phase | 3 |
Dimensions | 1.62 in L x 1.06 in W x 3.64 in H | Temperature Rating | -40 to 70 °C |
Standards | CSA Certified, UL Listed, NOM, Federal Specification Classification 6233 01, RoHS Compliant, NAFTA | Application | For Industrial Applications |
UPC | 032664758430 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 100 - UNIT - 100 |