![cwdahcl2330r](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/377819288.jpg?preset=medium)
COOPER INDUSTRIES AHCL2330R 30Amp 347/600V 4-Pole/5-Wire 3-Phase Arrow Hart Color Coded Industrial Grade Single Receptacle, Black
Description
PRODUCT FEATURES:- Rugged glass filled nylon body- Clearly marked rating, NEMA configuration and approval listings on receptacle face- One piece brass contacts offer superior performance and minimum heat rise- Back and side wiring terminal clamps for easy, secure wiring
Specifications
Brand Name | Eaton | Item Name | Locking Single Receptacle |
Type | Color Coded, Ultra Grip | Grade | Industrial |
Voltage Rating | 347/600 V | Amperage Rating | 30 A |
Number of Poles | 4 | Number of Wires | 5 |
Connection Type | Back and Side Wired | NEMA Rating | L23-30 |
Conductor Size | 14-8 AWG | Material | Glass Filled Nylon |
Color | Black | Phase | 3 |
Dielectric Strength | 3000 V | Grounding | Grounding |
Contact Material | 0.041 in T Brass | Dimensions | 1.62 in L x 1.06 in W x 3.64 in H |
Temperature Rating | -40 to 70 °C | Environmental Conditions | V0 Flammability Rated Per UL94 |
Standards | UL Listed, CSA Certified, NOM Certified, Federal Specification 6233 01, NAFTA, RoHS Compliant | Application | For Industrial Use |
UPC | 032664758386 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 50 - UNIT - 50 |