![cwdahcl530r](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/350096590.jpg?preset=medium)
COOPER INDUSTRIES AHCL530R 30Amp 125V 2-Pole/3-Wire Arrow Hart Color Coded Industrial Grade Single Receptacle, Yellow/Black
Description
PRODUCT FEATURES:- Rugged glass filled nylon body- Clearly marked rating, NEMA configuration and approval listings on receptacle face- One piece brass contacts offer superior performance and minimum heat rise- Back and side wiring terminal clamps for easy, secure wiring
Specifications
Brand Name | Eaton | Item Name | Locking Single Receptacle |
Type | Color Coded, Ultra Grip | Grade | Industrial |
Voltage Rating | 125 V | Amperage Rating | 30 A |
Number of Poles | 2 | Number of Wires | 3 |
Connection Type | Back and Side Wired | NEMA Rating | L5-30 |
Conductor Size | 14-8 AWG | Material | Glass Filled Nylon |
Color | Yellow/Black | Dielectric Strength | 2000 V |
Grounding | Grounding | Contact Material | 0.041 in T Brass |
Dimensions | 1.62 in L x 1.12 in W x 3.64 in H | Temperature Rating | -40 to 70 °C |
Environmental Conditions | V0 Flammability Rated Per UL94 | Standards | UL Listed, CSA Certified, NOM Certified, Federal Specification 6233 01, NAFTA, RoHS Compliant |
Application | For Industrial Use | UPC | 032664758683 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |