![cwdahl1620r](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/14176887.jpg?preset=medium)
COOPER INDUSTRIES AHL1620R 20Amp 480V Standard Industrial Grade Receptacle, Black
Description
Eaton locking receptacle, No.14-8 AWG, 20 A, industrial, 480 V, back and side wiring, black, brass, single, L16-20, three-pole, four-wire, glass-filled nylon.
Specifications
Brand Name | Eaton | Sub Brand | Arrow Hart |
Item Name | Locking Single Receptacle | Type | Locking,Single |
Grade | Industrial | Voltage Rating | 480 V |
Amperage Rating | 20 A | Number of Poles | 3 |
Number of Wires | 4 | NEMA Configuration | L16-20 |
Connection Type | Back and Side Wired | Conductor Size | 14-8 AWG |
Material | Glass-Filled Nylon | Color | Black |
Phase | 3 | Contact Material | 0.041 in Brass |
Dimensions | 1.63 in L x 1.06 in W x 3.64 in H | Temperature Rating | -40 °C to 60 °C |
Environmental Conditions | Meets UL94 Requirements, V0 Rated | Standards | UL Listed, CSA Certified, Federal Specification UL Listed, NAFTA and RoHS Compliant |
UPC | 040893677446 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 50 - UNIT - 50 |