![cwdahl1630r](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/422101804.jpg?preset=medium)
COOPER INDUSTRIES AHL1630R 30Amp 480V Industrial Grade Receptacle, Black
Description
Eaton locking receptacle, #14-8 AWG, 30A, Industrial, 480V, Back and side wiring, Black, Brass, Single, L16-30, Three-pole, Four-wire, Glass-filled nylon
Specifications
Brand Name | Eaton | Sub Brand | Arrow Hart |
Item Name | Locking Single Receptacle | Type | Single |
Grade | Industrial | Voltage Rating | 480 V |
Amperage Rating | 30 A | Number of Poles | 3 |
Number of Wires | 4 | NEMA Configuration | L16-30 |
Connection Type | Back and Side Wired | Conductor Size | 14-8 AWG |
Material | Glass-Filled Nylon | Color | Black |
Phase | 3 | Contact Material | 0.041 in Brass |
Dimensions | 1.63 in L x 1.06 in W x 3.64 in H | Temperature Rating | -40 °C to 60 °C |
Environmental Conditions | Meets UL94 Requirements, V0 Rated | Standards | UL Listed, CSA Certified, NAFTA and RoHS Compliant |
UPC | 040893677552 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 50 - UNIT - 50 |