![grn7310](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/450498247.jpg?preset=medium)
GREENLEE 7310 Greenlee Ram and Hand Pump Hydraulic Driver Kit
Description
DRIVER,PUNCH HYD 1/2X4 (7310)
Specifications
Brand Name | Greenlee | Item Name | Hydraulic Punch Driver |
Type | Hydraulic | Size | 0.89 in |
Material | Punch up to 10 ga mild steel or 12 ga stainless steel. | For Use With | Round Slug-Buster and Slug-Splitter SC Punches |
Includes | 746A Ram and 767 Hand Pump, 1/2 - 4 in Conduit Size Standard Round Punches, 1/2 - 4 in Conduit Size Dies, 7/16 in Hydraulic Draw Stud, 3/4 in Hydraulic Draw Stud, 1-1/8 Hydraulic Draw Stud, KCC-7674 Carrying Case | Application | For Punching Holes in Mild Steel, Stainless Steel, Aluminum, Brass, Copper, Fiberglass and Plastics |
UPC | 783310159100 |
Packages
1 - UNIT - 1 |