![pas20403n](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/331973470.jpg?preset=medium)
PASS & SEYMOUR 20403N 30Amp 600V 4-Wire Non-Metallic Power Interrupting Single Receptacle, Black
Description
30Amp 600V 4-Wire Non-Metallic Power Interrupting Single Receptacle, BlackFEATURES AND BENEFITS:• Quality Materials. • Durability. • Time-tested design.
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Item Name | Receptacle | Type | Turnlok® Receptacle, Power Interrupting Device |
Size | 1.938 in L x 1.813 in W x 3.281 in H | Voltage Rating | 600//250 VAC//VDC |
Amperage Rating | 20/30 A | Number of Poles | 3 |
Number of Wires | 4 | NEMA Rating | None |
Material | Consult the Factory | Color | Black |
Standards | UL 498 | Application | Industrial Applications |
UPC | 785007121186 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |